Beli mesin taping di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MING SHAN Bench Drill (Mesin Bor Duduk)Deskripsi:MING SHAN ZJ 4113
- IS Hand Tap (Destination) with Pack (Mata Tap)Deskripsi:JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.atribut:
- Material: Alloy tool steel (SKS)
- Type Of Thread: M
- Nominal Size of Screw: M8
- Surface Treatment: Non-coated
- Shank Diameter (mm): 6.2
- Accuracy: JIS Class 3
- Screw Length (mm): 30
- Thread Size: M8
- Cell Spacing (mm): 1.25
- Shank Square Size (mm): 5.0
- Pilot Hole Diameter (Φmm): 6.8
- Tip: Destination
- Overall Length (mm): 70
- Screws: (Processing screw) Metric screw
- West Lake Tapping Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Struktur sederhana dan pengoperasian yang mudah. - Menggunakan machinery friction clutch memperpanjang usia motor, bekerja stabil dan sedikit kebisingan dan juga memiliki fungsi perlindungan terhadap kelebihan loading. - Dapat men-tapping secara terus menerus, secara umum digunakan pada semua jenis mesin, instrumen, perangkat keras, alat-alat dan lain sebagainya. Aksesoris Standar. - Drill chuck. - Tapping Chuck M8-M24 (SWJ-24).atribut:
- Voltage (V): 220
- Volkel Machine Tap Short (Mata Tap Mesin)Deskripsi:Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
- OSG Spiral Fluted Tap CPM (Tap Ulir)atribut:
- Color: Grey
- Chamfer Lcf: 3P
- Screw Diameter: M24
- Overall Length: 120 mm
- Length of Cut: 45
- Lower Neck Part: 66 mm
- Shank Diameter: 19 phi mm
- Number of Flutes: 4
- Pitch: 1,5 mm
- Material: CPM
- Precision: STD
- EDP No.: 22372
- KIRA Tapping Machine (Mesin Bor Duduk)Deskripsi:Spindle rotating direction is changed by up-and-down operation of the handle. This machine is equipped with a dril-chuck.atribut:
- Tapping Capacity: S45C: M4-10, FC200: M4-12
- Max. Distance Spindle to Table (mm): 468
- Max. Distance Spindle to Base (mm): 628
- Column Diameter (mm): ɸ80
- Power Suppply (V): 380
- Drive Motor (kW): 0.4
- Base Dimensions (mm): 268x464
- Drilling Capacity (mm): S45C: Ø3-11, FC200: Ø3-13
- Table Size (mm): Ø285 (Round)
- NITTO KOHKI Tapping Tapping Holder for Tapping M10atribut:
- Compatible Models: MT-200B
- Screw Size: M10
- TRUSCO Number: 777-0111
- KIRA Tapping and Drilling Machine (Mesin Bor Duduk)Deskripsi:The low to high 8 steps spindle speeds are selectable by a belt and gear shift to set suitable machining condition.atribut:
- Drilling Capacity (mm): S45C: Ø4-20, FC200: Ø4-25
- Tapping Capacity: S45C: M6-16, FC200: M6-20
- Max. Distance Spindle to Table (mm): 485
- Max. Distance Spindle to Base (mm): 720
- Column Diameter (mm): ɸ100
- Power Suppply (V): 380
- Base Dimensions (mm): 340x600
- Drive Motor (kW): 0.75
- Table Size (mm): Ø370 (Round)
- KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)atribut:
- Max. Face Mill Capacity (mm): 100
- Spindle Drive: Gear Head
- Spindle Speed Step: 6
- Volkel Green Ring - Machine TapDeskripsi:Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by handatribut:
- Material: HSSE
- Type Of Thread: Metric ISO-Thread DIN 13
- BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)Deskripsi:The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.atribut:
- Voltage (V): 230
Daftar Harga mesin taping Terbaru October 2026
| MING SHAN Bench Drill (Mesin Bor Duduk) | Rp1.899.900 |
| KRISBOW Drilling & Tapping Auto Reverse (Mesin Bor Duduk) | Rp13.999.900 |
| IS Hand Tap (Destination) with Pack (Mata Tap) | Rp69.900 |
| West Lake Tapping Machine (Mesin Bor Duduk) | Rp6.699.900 |
| Volkel Machine Tap Short (Mata Tap Mesin) | Rp259.900 |
| OSG Spiral Fluted Tap CPM (Tap Ulir) | Rp4.699.900 |
| KIRA Tapping Machine (Mesin Bor Duduk) | Rp59.999.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| NITTO KOHKI Tapping Tapping Holder for Tapping M10 | Rp2.199.900 |
| HTD Machine Tap HSS-E POT-OX | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102113783-1.jpg)
/m3P104567795-3.jpg)
%20with%20Pack%20(Mata%20Tap)/pvP106572931-1.jpg)
/gbP105309587-1.jpg)
/ffP102174555-7.jpg)
/P102052044-1.jpg)
/b4P105307400-1.jpg)
/nsP102048856-8.jpg)


/cpP103080457-5.jpg)
/6pP102174241-2.jpg)
/ayP105307394-1.jpg)
/n4P102048832-8.jpg)
/0mP104575022-3.jpg)

/46P105288150-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)